Shop All Pencils
Smead
Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK
Mfr # 89421
Zoro # G005731753
product price: $24.15
/pk 30, $0.80/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Height 11.25"
- Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.25" |
Width | 9.75" |
Details
Color | Assorted |
Material | Polypropylene |
Item | Binder Pockets |
Description
SMEAD Poly Index Dividers with Pocket are a great way to organize by color, day of the week or project. Three-hole punched to use in binders. Feature heavyweight material for increased durability and oversized tabs allow plenty of space for labelling. Clear pocket on the front holds 10 sheets of paper. Poly material is tear- and water- resistant and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- DAVENPORT Pencil Binder Pouch (DA2655095)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- SANFORD Prismacolor Col-Erase Pencils, Red Lead, Carmine Red Barrel (20045)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- NEW WORLD IMPORTS Golf Pencil, 144PK (GP1|1)
- BUSINESS SOURCE Pencil Binder Pouch (BSN18303)
- Smead Pencils