Shop All File Folders
Smead
SuperTab Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Expansion, Polypropylene, 12PK
Mfr # 10516
Zoro # G106437264
product price: $15.65
/pk 12, $1.30/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Tab Cut 1/3-Cut
- File Tab Position Assorted
- File Folder Color Assorted
- File Tab Style Top Tab
- File Folder Color Assortment Blue; Green; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10516
- Zoro # G106437264
- UPC # 86486105163
- Country of Origin China
- Category File Folders
Dimensions
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Details
Item | File Folders |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Folder Color | Assorted |
File Tab Style | Top Tab |
File Folder Color Assortment | Blue; Green; Red; Yellow |
File Tab Color Assortment | Blue; Green; Red; Yellow |
File Tab Material | Polypropylene |
File Folder Expansion | 0.75" |
File Tab Color | Multicolor |
File Folder Material | Polypropylene |
Description
Find critical files fast. Compared to standard alternatives, SuperTab oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or lateral filing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- SMEAD Folder, File, Prsbd, Ltr, 2""Exp Pk (SMD26210)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- SMEAD Folder, Ltr, Strt, 3Div, Pk (SMD26865)
- SMEAD Reinforced End Tab Colored Folders, Straight Tab, Letter, Pink, PK100 (25610)
- SMEAD Folder End Tab with Pockets 8-1/2 x 11", Pk50 (24115)
- SMEAD Smead, Lockit Two-Pocket Folder, Textured Paper, 11 X 8 1/2, Dk Blue, 25PK (87982)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- Smead File Folders