Shop All File Folders
Smead
SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48
Mfr # 11920
Zoro # G304410434
product price: $32.55
/pk 48, $0.68/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material 11 point manila
- Recommended Age 5+ years
- Includes 48 Folders
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11920
- Zoro # G304410434
- UPC # 194629091126
- Country of Origin United States
- Category File Folders
Details
Color | Manila |
Material | 11 point manila |
Recommended Age | 5+ years |
Includes | 48 Folders |
Recommended Grade | Grade K+ |
Description
Find critical files fast with SuperTab file folders. Get nearly double the labeling area of standard file folders, so you can write larger or use more lines of description. These sturdy, durable file folders fit any vertical or lateral filing system. Measures 11-5/8" W x 9-1/2" H Overall, 8-5/8" H Body. 1/3-cut tab, assorted positions. Each pack includes 24 folders. Sold as 2 packs for a total of 48 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110A)
- BOSTITCH Stanley Bostitch® PowerCrown Premium Staples; 5000/box (SP1914)
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- SMEAD Folder, Clssfc, Ltr, 1Div, Mla Pk (SMD26825)
- SMEAD Pocket Folder End Tab, 5.25" Expansion, Brown, PK10, Size: Legal (74691)
- SMEAD Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Gray-Green, PK10, 10PK (19093)
- SMEAD Hanging File Folder, Black, PK25 (64062)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- Smead File Folders