Shop All File Folders
Smead
SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK
Mfr # 14011
Zoro # G605674511
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material 23-pt Linen Stock
- Size Letter
- Tab Cut 2/5-Cut
- Divider Color Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14011
- Zoro # G605674511
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Dark Gray |
Material | 23-pt Linen Stock |
Tab Cut | 2/5-Cut |
Divider Color | Manila |
Cover Tab Style | Top Tab |
Cover Tab Cut | 2/5-Cut |
Cover Fasteners | 2 |
Divider Fastener Capacity | 1" |
Cover Tab Position | Right of Center |
Fasteners per Divider | 2 |
Cover Material | 23-pt Linen Stock |
Cover Fastener Capacity | 2" |
Total Number of Dividers | 2 |
Total Number of Fasteners | 6 |
Cover Color | Dark Gray |
Divider Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Divider Material | 14-pt Manila |
Description
Find critical files fast. Professional colors with an outer linen finish give a premium appearance and help you organize in style. With nearly double the labeling area of a standard classification folder, you can write larger or use more lines of description. Patented SafeSHIELD Coated-Fastener Technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Card, PK100 (42415)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 9 in (250C)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- SMEAD Folder, File, Prsbd, Ltr, 2""Exp Pk (SMD26210)
- SMEAD Pressboard Classification Folder, Blue, PK10 (19030)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- SMEAD Smead® Kraft K Style Fastener Folders, Straight Cut, Top Tab, Legal, Brown, 50/Box (19813)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20004)
- Smead File Folders