Shop All File Folders
Smead
SuperTab 2-Fastener Folders, 1/3-Cut Tabs, Legal, 14 pt. Manila, PK50
Mfr # 19545
Zoro # G5228229
product price: $77.99
/pk 50, $1.56/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 14-pt Manila
- Size Legal
- Paper Capacity 2"
- Features 14-pt Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19545
- Zoro # G5228229
- UPC # 86486195454
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Folder Size | Legal |
Details
Item | Classification Folders |
Color | Manila |
Material | 14-pt Manila |
Paper Capacity | 2" |
Features | 14-pt Manila |
Weight | 7.1 lbs |
Cover Tab Cut | 1/3-Cut |
Cover Color | Manila |
Total Number of Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Material | 14-pt Manila |
Cover Tab Position | Assorted |
Cover Fasteners | 2 |
Cover Tab Style | Top Tab |
Description
Smead® SuperTab Reinforced Guide Height 2-Fastener Folders, 1/3-Cut Tabs, Legal Size, 14 pt. Manila, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- TREND Stickers, Star Smiles, Assorted, PK2500 (T46917)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 1"Expandable, PK50 (76520)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD Pressboard Folder Super Tab, Manila, PK100 (10395)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- Smead File Folders