Shop All File Folders
Smead
Straight Cut Folder, Manila, PK50, Size: Legal
Mfr # 19510
Zoro # G5385829
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 19510
- Zoro # G5385829
- UPC # 086486195102
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Description
Folders,Straight Cut,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Canon 054H Comp Yellow Toner 2.3K VL (3025C001)
- PRECISE Rolling Ball Pens, Retractable, 0.5mm Tip, 7/PK, AST PK (PIL26095)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Recycled Folder, 1/3 Tab, Legal, Manila, PK100 (15339)
- SMEAD Folder, Hang, 3""Exp, Lgl, Skybe Pk (SMD64370)
- SMEAD 1-1/2" Pressboard Folder, 1/3 Tab, Letter, Manila, PK50 (14595)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- SMEAD Pressboard Folder, 6 Section, PK10 (14000)
- Smead File Folders