Shop All File Folders
Smead
Straight Cut Folder, Manila, PK100, Width: 12"
Mfr # 24190
Zoro # G5385506
product price: $72.99
/pk 100, $0.73/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24190
- Zoro # G5385506
- UPC # 086486241908
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Depth | 9 1/2" |
File Size | Letter |
File Folder Width | 12" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folders,Straight Cut,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll (DL9140)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- ZORO SELECT Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SMEAD Folder, Classf, Lgl, 3Div, Gygn Pk (SMD19093)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- Smead File Folders