Shop All File Folders
Smead
Straight Cut Folder, Manila, PK100, Size: Letter
Mfr # 24109
Zoro # G5385558
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 24109
- Zoro # G5385558
- UPC # 086486241090
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 12.25" |
File Folder Height | 9.5" |
Description
Folders,Straight Cut,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- AMPAD CORPORATION Ampad® Gold Fibre Retro Pad, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack (20008R)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- SMEAD Smead, EASY GRIP POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73208)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Size: Legal (37215)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- SMEAD Classification Folder, Red, PK10 (19031)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK (74088)
- Smead File Folders