Shop All File Folders
Smead
Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue
Mfr # 70922
Zoro # G402684638
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Tab Type No Tabs
- Material Cloth
- Size Letter
- Tab Cut No Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70922
- Zoro # G402684638
- UPC # 86486709224
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Height | 10" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Dark Blue |
Tab Type | No Tabs |
Material | Cloth |
Tab Cut | No Tabs |
Weight | 0.57 lbs |
Number of File Pockets | 1 |
Closure Type | Snap |
Overall Expansion | 2" |
Pocket/Wallet Type | Files/Papers |
Description
The Smead Soft Touch Cloth Expanding File is a trendy yet professional way to keep you organized. Great for customer meetings and working away from your home office. Features a soft cloth exterior with matching sewn stitching, black cloth interior and snap closure. Expands up to 2" to allow for multiple storage options, such as a tablet or small laptop, phone, lined note pad or journal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Cubicle Recycled Clip, Charcoal, PK24 (UNV08221)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- ENCORE PACKAGING Poly Buckle Tensioner (EP-1340)
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Black (70920)
- SMEAD Pressboard Folder, Fastener, 2", PK25 (14910)
- SMEAD Folder Dividers Side Tab, Pk10 (35605)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- SMEAD COVER, REP, 11X17, 3IN, BK (81178)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", RD (SMD81732)
- Smead File Folders