Shop All File Folders
Smead
Smead Manufacturing Company SMD81178 Hinge Pressboard Binder- 3in. Cap- 8-.50 C-C- 11in.x17in.- BK
Mfr # SMD81178
Zoro # G803784678
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD81178
- Zoro # G803784678
- UPC # 386486811782
- Country of Origin Mexico
- Category File Folders
Description
PressGuard binder features a Tyvek hinge and fastener to neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece style cover compresses material tightly to reduce bulk. Fastener compressor holds the report tightly together without damaging the document or the binder hinge. Matching colored Tyvek hinges give the cover a professional appearance while aiding in color coding. Binder is made of heavy-duty 20 point PressGuard stock with an embossed leather-grain finish. Coated to resist moisture and stains. Fastener dimensions are center-to-center (C-C). Binder includes metal twin-prong fastener with compressor. Contains 60 percent recycled material with 30 percent post-consumer material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Scissors, 4 In. L, Silver, Rounded, Titanium (90294)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- XYRON Repositionable Adhesive, Refill, 9" (AT906-40)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (34725)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SMEAD Smead® 2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box (75560)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81151)
- Smead File Folders