Shop All File Folders
Smead
Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100
Mfr # 68164
Zoro # G5383309
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Clear
- Material PVC-Free Poly
- Size 6" x 4"
- Sheet Size 6 1/4" Width x 4 9/16" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68164
- Zoro # G5383309
- UPC # 086486681643
- Country of Origin Denmark
- Category File Folders
Dimensions
Width | 6" |
Size | 6" x 4" |
Sheet Size | 6 1/4" Width x 4 9/16" Length |
Overall Width | 4 1/2 in |
Overall Height | 6 1/4 in |
Details
Item | Folder Pocket |
Color | Clear |
Material | PVC-Free Poly |
Features | Self-Adhesive |
Assembly Required | No |
Load Style | Top |
Product Type | Folder Pocket |
Self Adhesion | Self Adhesive |
Description
Folder,Self Adhesive Pocket,Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- EPE USA Mug 11oz Shipping Box (MUG11)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- LENOVO IDEA 15.6 Backpack B210 Black-ROW, GX40Q17225 (GX40Q17225)
- SMEAD Smead, ORGANIZED UP SLASH JACKETS, LETTER SIZE, ASSORTED COLORS, 25PK (75425)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD File, Expand, No Flap, Ltr, A-Z Pk (SMD70425)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- Smead File Folders