Shop All File Folders
Smead
Self Adhesive Pocket, Poly, 4-1/16 x 3, Clear, PK100
Mfr # 68123
Zoro # G5383345
product price: $22.19
/pk 100, $0.22/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/16"
- Color Clear
- Material PVC-Free Poly
- Size 4-1/16" W x 3" H
- Features Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68123
- Zoro # G5383345
- UPC # 086486681230
- Country of Origin Denmark
- Category File Folders
Dimensions
Width | 4-1/16" |
Size | 4-1/16" W x 3" H |
Overall Height | 4 in |
Overall Width | 3 in |
Details
Item | Folder Pocket |
Color | Clear |
Material | PVC-Free Poly |
Features | Self-Adhesive |
Assembly Required | No |
Load Style | Top |
Self Adhesion | Self Adhesive |
Product Type | Folder Pocket |
Description
Folder,Self Adhesive Pocket, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 15 Line Guest Check 50 Checks, PK50 (A3632)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- SMEAD Folder, Hanging, Ltr, 1/5, Pink Pk (SMD64066)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- SMEAD Pressboard Classification Folders, PK10 (18732)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gygn Pk (SMD26802)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX23200)
- Smead File Folders