Shop All File Folders
Smead
Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100
Mfr # 68185
Zoro # G5383290
product price: $69.19
/pk 100, $0.69/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Clear
- Material PVC-Free Poly
- Size 9" W x 5-9/16 H
- Sheet Size 9" Width x 5 9/16" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68185
- Zoro # G5383290
- UPC # 086486681858
- Country of Origin Denmark
- Category File Folders
Dimensions
Width | 9" |
Size | 9" W x 5-9/16 H |
Sheet Size | 9" Width x 5 9/16" Length |
Overall Height | 9 in |
Overall Width | 5 1/2 in |
Details
Item | Folder Pocket |
Color | Clear |
Material | PVC-Free Poly |
Features | Self-Adhesive |
Assembly Required | No |
Load Style | Top |
Product Type | Folder Pocket |
Self Adhesion | Self Adhesive |
Description
Folder,Self Adhesive Pocket,Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- AZ TRADING & IMPORT AZ Trading & Import CT502 1-30 RC Bulldozer Construction Truck with 5 Channel (CT502)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD Recycled Folder, 1/3 Tab, Legal, Manila, PK100 (15339)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- SMEAD Smead® Hanging File Folders, Untabbed, 11 Point Stock, Letter, Green, 25/Box (64010)
- SMEAD Tab Fastener Folder, 2" Fastener, Letter, 50/PK, Manila PK (SMD34101)
- SMEAD Pressboard Folder, 6 Section, Red, PK10, Width: 11-3/4" (14003)
- SMEAD Smead Pressboard Folders with Two Pocket Dividers, Letter, Six-Section, Yellow, 10/Box (14084)
- Smead File Folders