Shop All File Folders
Smead
Self-Adhesive Fastener with Safeshield, 2" Capacity, Purple, Pk100
Mfr # 68216
Zoro # G5416470
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material SafeSHIELD® Coated Metal
- Size 5"
- Outside Length 5"
- Sheet Capacity 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68216
- Zoro # G5416470
- UPC # 086486682169
- Country of Origin United States
- Category File Folders
Dimensions
Size | 5" |
Outside Length | 5" |
Details
Item | Self-Adhesive Safe shield Fastener |
Color | Purple |
Material | SafeSHIELD® Coated Metal |
Sheet Capacity | 480 |
Features | Complete Set—Includes two-prong bases and compressors.; Self-Adhesive |
Fastener Sheet Capacity | 200 Sheets |
Fastener Capacity [Nom] | 2" |
Center To Center | 2.75" |
Fastener Subtype | Two-Piece Two-Prong Set |
Description
Fastener,Safeshield,2 In.,Purple,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Phonics Flashcards (JL203)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- AVERY Dividers, Index, Sidetab, D 25PK (AVE01404)
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- SMEAD Folder Straight-Cut with Pockets 8-1/2 x 11", Manila, Pk50 (34100)
- ZORO SELECT Hanging File Folder, Purple, PK25 (64072)
- SMEAD Jacket, Poly, Project, 5Pk, Ast Pk (SMD85750)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Tab Cut: Straight (34715)
- SMEAD Hanging Pocket Folder Assorted, PK25 (64264)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10334)
- Smead File Folders