Shop All File Folders
Smead
Self-Adhesive Fastener, 1" Capacity, Brown, PK100
Mfr # 68210
Zoro # G5416498
product price: $18.65
/pk 100, $0.19/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Metal
- Size 5"
- Features Complete Set—Includes two-prong bases and compressors.
- Fastener Capacity [Nom] 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68210
- Zoro # G5416498
- UPC # 086486682107
- Country of Origin United States
- Category File Folders
Dimensions
Size | 5" |
Details
Item | Self-Adhesive Metal Fasteners |
Color | Brown |
Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors. |
Fastener Capacity [Nom] | 1" |
Fastener Sheet Capacity | 100 Sheets |
Center To Center | 2.75" |
Fastener Subtype | Two-Piece Two-Prong Set |
Description
Fastener,1 In.,Self Adhesive,Brown,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- NINJATEK Cheetah Water 1.75Mm 1Kg (3DCH0817510)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- SMEAD Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue (70863)
- SMEAD Pocket, File, 1.75"Exp, Letter, PK25 (75114)
- SMEAD Folder, File, Suprtab, Organzr Pk (SMD11989)
- SMEAD Smead, EASY GRIP POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73208)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- Smead File Folders