Shop All File Folders
Smead
Self-Adhesive Dividers, Letter, 2 Section, PK25
Mfr # 68025
Zoro # G5416540
original price:
$31.69
5% off
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Color Manila
- Material Manila
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 68025
- Zoro # G5416540
- UPC # 086486680257
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Self-Adhesive Folder Dividers with Twin-Prong Fastener |
Color | Manila |
Material | Manila |
Features | Twin-Prong Fasteners |
Divider Color | Manila |
Recycled Content | 0.1 |
Total Number of Fasteners | 1 |
Divider Fastener Capacity | 1" |
Fasteners per Divider | 2 |
Cover Material | 11-pt Manila |
Description
Dividers,Self-Adhesive,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- PCI Pci Compatible Brother Tn-450 Tn-410 Tn-420 Black Toner Ctg. 2.6K H/Y (TN450PC)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Letter, Standard Green, 10/Box (64220)
- SMEAD Pocket FileToptab, Recycled, Red, PK10 (73206)
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- SMEAD Classification Folder, Yellow, PK10, Expanded Width: 2" (18734)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- Smead File Folders