Shop All File Folders
Smead
Self- Adhesive Dividers, Dual Pocket, Pk25
Mfr # 68030
Zoro # G5416525
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Color Manila
- Material Manila
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68030
- Zoro # G5416525
- UPC # 086486680301
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Overall Height | 5 1/2 in |
Folder Size | Letter |
Details
Item | Dual Pocket Folder Divider |
Color | Manila |
Material | Manila |
Features | Pocket-Style—5.5" high pockets on both sides, front and back. |
Divider Color | Manila |
Recycled Content | 0.1 |
Total Number of Fasteners | 1 |
Cover Material | 11-pt Manila |
Product Type | Dual Pocket Folder Divider |
Self Adhesion | Self Adhesive |
Description
Dividers,Self Adhesive,Dual Pocket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 1 (AP10-4)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12365)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- SMEAD Smead, SUPERTAB TOP TAB FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 14 PT. MANILA, 50PK (15401)
- SMEAD Smead Manufacturing Company SMD81178 Hinge Pressboard Binder- 3in. Cap- 8-.50 C-C- 11in.x17in.- BK (SMD81178)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Red, PK100 (12743)
- SMEAD Top-Tab Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, MA PK (SMD19513)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- Smead File Folders