Shop All File Folders
Smead
Report Cover Fastener, Blue, PK5
Mfr # 86011
Zoro # G7487028
product price: $7.29
/pk 5, $1.46/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Color Dark Blue
- Material Poly
- Size Letter
- File Fastener Type Double-Prong Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 86011
- Zoro # G7487028
- UPC # 086486860116
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Poly Report Covers with Clear Front |
Color | Dark Blue |
Material | Poly |
File Fastener Type | Double-Prong Fastener |
Features | Acid-free |
Sheet Capacity | 80 |
Sheet Standard | Letter |
Assembly Required | No |
Center To Center | 4.25" |
Front Cover Color | Clear |
Inside Pockets | One Back |
Fastener Material | Metal |
Report Cover Quantity | 5 |
Business Card Holder | Inside Back |
Cover Material | Polypropylene |
Number of Fasteners | 3 |
Sheet Type | Punched |
Spine Color | Blue |
Clip Color | Silver |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Marker Organizer Basket, Mesh (3612BL)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- SMEAD Folder, File, Krft, Lgl, 1/3Ast Pk (SMD15734)
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- SMEAD Folder, Classf, 2Div, 2""Ex, Rd Pk (SMD14031)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- Smead File Folders