Shop All File Folders
Smead
Reinforced Tab Folder, Orange, PK100
Mfr # 17534
Zoro # G5386230
product price: $61.45
/pk 100, $0.61/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 17534
- Zoro # G5386230
- UPC # 086486175340
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Details
Item | Colored File Folders with Reinforced Tab |
Color | Orange |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Style | Top Tab |
File Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Stock |
File Folder Expansion | 0.75" |
File Tab Color | Orange |
File Folder Color | Orange |
Description
Folders,Reinforced Tab,Orange,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILEXEC Filexec 3 Ring Binder; 1 Inch Capacity; Opaque; Letter size; Pack 4 (711888501625)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- SMEAD Folder, Clssfctn, Ltr, 2Div, Rd Pk (SMD14003)
- SMEAD Color Fastener Folder, 3/4" Exp, Legal, 50/BX, Blue PK (SMD28040)
- SMEAD Reinforced Tab Folder, Green, PK100, Tab Cut: Straight (12110)
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- SMEAD Expanding File 10x15", 5-1/4" Expansion (71076)
- SMEAD File Fastener Folder, Manila, PK50 (14538)
- MADE-TO-STICK Hanging Folder Frame- Legal Size- 23-27" Long- Steel- 2/Pack (MA41493)
- Smead File Folders