Shop All File Folders
Smead
Reinforced Tab Folder, Kraft, Pk50
Mfr # 10830
Zoro # G5387755
product price: $70.55
/pk 50, $1.41/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Paper
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10830
- Zoro # G5387755
- UPC # 086486108300
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Description
Folders,Kraft,Reinforced Tab,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 8" x 8", Kraft, 25/Bundle (11R227)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Cork Board (10410)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100 (75613)
- SMEAD Top-Tab Folder, 2 Fasteners, 1" Exp, Letter, 25/BX, Gray Green PK (SMD14931)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- SMEAD Jacket, File, Ltr, 1.5""Exp, Mla Pk (SMD75540)
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- Smead File Folders