Shop All File Folders
Smead
Reinforced Tab Folder, Green, PK100, Size: Letter
Mfr # 12134
Zoro # G5387551
product price: $49.85
/pk 100, $0.50/ea
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12134
- Zoro # G5387551
- UPC # 086486121347
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Description
Folders,Reinforced Tab,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 8"L x 6"W x 4-1/2"H, White (204C)
- ZORO SELECT Long Corrugated Boxes, 36" x 6" x 6", Kraft, 25/Bundle (11R262)
- SHARP Desktop Calculator, Printing, LCD, 12 Digit (SHREL1750V)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10334)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box (64057)
- SMEAD Smead® Leather-Like A-Z Open Accordion Expanding File W/ 21 Pockets, Fits Legal-Sized Documents (70430)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- Smead File Folders