Shop All File Folders
Smead
Reinforced Tab Folder, 1/3 Tab, Legal, Blue, PK100
Mfr # 17034
Zoro # G5386355
product price: $61.49
/pk 100, $0.61/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 17034
- Zoro # G5386355
- UPC # 086486170345
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
Description
Folders,Reinforced Tab,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- REDIFORM Book, Sales Carbonless Dup (5L527)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- SMEAD File Folder, w/ 2 Fasteners, 2"Exp, Letter, 25/BX, Gray Green PK (SMD14910)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- SMEAD TUFF Extra Capacity Hanging File Folder, Easy Slide Tabs, 4 in. Cap, Legal, 1/3-Cut Tabs, Gray, 18PK (64342)
- SMEAD Top-Tab Folder, 2 Fasteners, 1" Exp, Letter, 25/BX, Gray Green PK (SMD14931)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Letter, 50/BX, Red PK (SMD12740)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9" (81352)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- Smead File Folders