Shop All Document Holders
Smead
Redrope Drop Front File Pockets, 3.5in Exp, Legal Size, Redrope, PK25
Mfr # 74088
Zoro # G8240184
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Redrope; Manila
- Color Redrope
- Width 14.75"
- Height 10"
- Weight 6.385 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74088
- Zoro # G8240184
- UPC # 86486740883
- Country of Origin Mexico
- Category Document Holders
Dimensions
Width | 14.75" |
Height | 10" |
Size | Legal |
Sheet Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Material | Redrope; Manila |
Color | Redrope |
Weight | 6.385 lbs |
Number of Pockets | 1 |
Features | 2/5-Cut Guide Height Tabs—Right position. |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Right |
Overall Expansion | 3.5" |
Tab Type | Top Tab |
Description
Smead® Redrope Drop Front File Pockets, 3.5" Expansion, Legal Size, Redrope, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black High-Yield Toner Cartridge 7K YLD (TN580)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SMEAD Redrope Drop-Front File Pockets w/Gussets, 5.25in Exp, Legal, PK10 (74274)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- SMEAD Smead End Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81125)
- SMEAD Drop-Front End Tab File Pockets, 6.5in High Gussets, 3.5in Expansion, Legal Size, Redrope/Blue, 10PK (74679)
- SMEAD Pressguard Report Cover- Dark Blue - 8.5 x 11 in. (SMD81354)
- SMEAD Pocket, Poly, Slfadhs, 5.3X3.6 Pk (SMD68153)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- Smead Document Holders