Shop All File Folders
Smead
Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25
Mfr # 15005
Zoro # G5228369
product price: $86.99
/pk 25, $3.48/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray-Green
- Material 25-pt Pressboard
- Size Letter
- Paper Capacity 2"
- Weight 6.56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15005
- Zoro # G5228369
- UPC # 86486150057
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Gray-Green |
Material | 25-pt Pressboard |
Paper Capacity | 2" |
Weight | 6.56 lbs |
Cover Color | Gray-Green |
Cover Tab Style | Top Tab |
Cover Tab Position | Assorted |
Cover Tab Cut | 1/3-Cut |
Cover Material | 25-pt Pressboard |
Total Number of Fasteners | 2 |
Cover Fasteners | 2 |
Cover Fastener Capacity | 2" |
Description
Smead® 100% Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft (01-1144-12CO)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Lgl, 50/BX, Lavender PK (SMD17440)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- SMEAD File, Exp, Poly, 12Div, Black/Red (70866)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- Smead File Folders