Shop All File Folders
Smead
Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25
Mfr # 15004
Zoro # G5229014
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray-Green
- Material 25-pt Pressboard
- Size Letter
- Paper Capacity 2"
- Weight 4.836 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 15004
- Zoro # G5229014
- UPC # 86486150040
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Gray-Green |
Material | 25-pt Pressboard |
Paper Capacity | 2" |
Weight | 4.836 lbs |
Cover Tab Position | Assorted |
Cover Material | 25-pt Pressboard |
Cover Tab Cut | 1/3-Cut |
Cover Fasteners | 2 |
Cover Color | Gray-Green |
Total Number of Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Description
Smead® 100% Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High-Yield Ink 9255B006 (PGI-2200XL), 1000 Page-Yield, Black, PK2 (9255B006)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- WADDELL Dowel Birch Round 3/4X36In (6612UB)
- SMEAD Expanding Wallet, Recycled, Red, PK10 (71198)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box (11987)
- SMEAD FasTab Hanging Pressboard Folder, Blue - Size Legal - 6 Section (SMD65165)
- SMEAD Pocket Folder, 3.5", Assorted, PK5 (74892)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- Smead File Folders