Shop All File Folders
Smead
Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Gray-Green, PK10, 10PK
Mfr # 19093
Zoro # G106438094
product price: $93.95
/pk 10, $9.40/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Gray-Green
- Material 25-pt Pressboard
- Size Legal
- Divider Color Natural Brown; Natural Brown
- Cover Fasteners 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19093
- Zoro # G106438094
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Folder Size | Legal |
Details
Item | Classification Folders |
Index Tab Color | Gray-Green |
Material | 25-pt Pressboard |
Divider Color | Natural Brown; Natural Brown |
Cover Fasteners | 2 |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Total Number of Fasteners | 8 |
Total Number of Dividers | 3 |
Divider Tab Style | Top Tab |
Cover Color | Gray-Green |
Cover Fastener Capacity | 2" |
Cover Tab Position | Right of Center |
Divider Tab Cut | 1/3-Cut |
Cover Tab Cut | 2/5-Cut |
Divider Fastener Capacity | 1" |
Divider Material | 20-pt Fiberboard |
Fasteners per Divider | 2 |
Description
Heavyweight pressboard covers provide extra durability. Sturdy, tear-resistant gusset expands to hold up between 2" and 3". Fiberboard dividers are ideal for organizing documents, subdividing them for quick access and keeping them in sequential order for maximum efficiency. K-style fasteners to keep important papers secure and ensure nothing gets misplaced. Exterior 2/5-cut tab in right of center position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- 2000 PLUS Ink, 2000PlusSelfInking, Red (032960)
- SMEAD Classification Folder, Green, PK10 (19033)
- SMEAD Smead, EASY GRIP POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK (73209)
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- SMEAD Folder, Gray/Green, PK25 (19981)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- OFFICESPACE Capacity Reinforced Hanging File Folders- Legal- Blue, 25PK (OF40259)
- Smead File Folders