Shop All File Folders
Smead
Recycled Folder, 1/3 Tab, Legal, Manila, PK100
Mfr # 15339
Zoro # G5386440
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 15339
- Zoro # G5386440
- UPC # 086486153393
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
Details
Item | Recycled File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Rounded Corner, Acid-free |
Recycled Content | 1 |
File Tab Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Folder Expansion | 0.75" |
File Tab Position | Assorted |
File Folder Material | 11-pt Manila |
File Tab Style | Top Tab |
File Folder Color | Manila |
File Tab Color | Manila |
Description
Folder,Recycled,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- SMEAD Pressboard Folder Top Tab, Green, PK10, Size: Letter (13702)
- SMEAD Recycled Index Tab A-Z, Gray/Green, Pk25 (50376)
- SMEAD Pocket Folder End Tab, 5.25" Expansion, Brown, PK10, Size: Legal (74691)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- SMEAD File Fastener Folder, Manila, PK50, Width: 12-1/4" (34105)
- SMEAD Notes File Jackets, Straight Tab, 2" Expansion, Letter Size, Assorted Colors, 12PK (75695)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- Smead File Folders