Shop All File Folders
Smead
Recycled Expanding File 10x15", 5-1/4" Expansion
Mfr # 71189
Zoro # G4696030
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-3/8"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71189
- Zoro # G4696030
- UPC # 086486711890
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-3/8" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
Depth | 10" |
File Size | Legal |
Details
Item | Extra Wide Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Elastic Closure, Reinforced Gusset, Flap |
Tab Position | Top |
Thickness | 11 pt. |
Recycled Content | 0.3 |
Tab Location | Top |
Assembly Required | No |
Sheet Standard | Legal |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Closure Type | Elastic Cord |
Number of File Pockets | 1 |
Description
Expanding File,10x15 In.,5.25 In. Exp,Recycled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1650)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 19, 3-1/2"x 1/16", Natural, 1 lb. Box (20195)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD File Backs 8-1/2 x 11", Manila, Pk100 (35511)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50 (14534)
- SMEAD Pressboard Folder, Straight Cut, Letter, Manila, PK50 (14510)
- SMEAD Self-Adhesive Fastener with Safeshield, 2" Capacity, Purple, Pk100 (68216)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- Smead File Folders