Shop All Document Holders
Smead
Protector, Label, Clear, PK100
Mfr # 67608
Zoro # G5046030
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Clear
- Features Self-stick
- Size 8 x 1 11/16
- Weight 0.313 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67608
- Zoro # G5046030
- UPC # 086486676083
- Country of Origin United States
- Category Document Holders
Dimensions
Size | 8 x 1 11/16 |
Sheet Size | 8 x 1.69 |
Details
Item | Protector,Label,Clear,PK100 |
Material | Poly |
Color | Clear |
Features | Self-stick |
Weight | 0.313 lbs |
Description
Protector,Label,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- FRESHPRD FRSOFB48CMBX Fresh Ourfresh Refill - Cucumber Melon (OFB-F-008I048M-02)
- PILOT Pen, Gel, G2, Fine, Blue, PK12 (31021)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 10-1/2", 1.25 mil, Clear, Pk1000 (3CUC6)
- SMEAD Pocket, Poly, Slfadhs, 5.3X3.6 Pk (SMD68153)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- SMEAD Redrope Drop Front File Pockets, 3.5in Exp, Legal Size, Redrope, PK25 (74088)
- SMEAD Drop-Front End Tab File Pockets, 6.5in High Gussets, 3.5in Expansion, Legal Size, Redrope/Blue, 10PK (74679)
- SMEAD Pocket, Poly, Slfadhsv, 4X3 Pk (SMD68123)
- AVERY Protector, Sheet, Hvywt, 50Pk (AVE74106)
- Smead Document Holders