Shop All Document Holders
Smead
Protector, Label, Clear, PK100
Mfr # 67600
Zoro # G5046049
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Clear
- Weight 0.13 lbs
- Size 3 1/2 x 1 11/16
- Sheet Size 3.5 x 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67600
- Zoro # G5046049
- UPC # 086486676007
- Country of Origin United States
- Category Document Holders
Dimensions
Size | 3 1/2 x 1 11/16 |
Sheet Size | 3.5 x 1.69 |
Details
Item | Protector,Label,Clear,PK100 |
Material | Poly |
Color | Clear |
Weight | 0.13 lbs |
Description
Protector,Label,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P057)
- SAFCO ORGANIZER, ONYX 3TRAY, WHITE (SAF3271WH)
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- SMEAD Redrope Drop-Front File Pockets w/Gussets, 5.25in Exp, Legal, PK10 (74274)
- SMEAD Smead Side Opening PressGuard Report Cover, Prong Fastener, Letter, Blue (81052)
- SMEAD Pocket, Poly, Slfadhsv, 4X3 Pk (SMD68123)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81151)
- SMEAD Smead End Opening PressGuard Report Cover, Prong Fastener, 2in Capacity, Letter, Red (81724)
- SMEAD Pocket, Poly, Slfadhs, 5.3X3.6 Pk (SMD68153)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- Smead Document Holders