Shop All Binding Covers
Smead
Prong Fastener Premium Pressboard Report Cover, Two-Piece Prong Fastener, 3 in. Capacity, 11x17, Red
Mfr # 81778
Zoro # G905731808
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two-Piece Prong Fastener
- Size 11 x 17
- Color Red
- Material 20-pt. Premium Pressboard
- Sheet Capacity 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 81778
- Zoro # G905731808
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 11 x 17 |
Details
Type | Two-Piece Prong Fastener |
Item | Report Covers |
Color | Red |
Material | 20-pt. Premium Pressboard |
Sheet Capacity | 750 |
Features | Top Opening—Punched fastener holes are 8.5" center to center. |
Sheet Type | Punched |
Number of Fasteners | 1 |
Center To Center | 8.5" |
Capacity Range [Max] | 3" |
Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 20 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5" center to center. Embossed title panel on front cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X5)
- MARTIN YALE Punch, 2- Hole Electric (EP210)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Ivory, 250 Sheets (49581)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- SMEAD Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Blue, PK25 (87452)
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- SMEAD COVER, REP, 11X17, 3IN, RD (81778)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- FELLOWES MFG Fellowes, Crystals Presentation Covers With Square Corners, 11 X 8 1/2, Clear, 100PK (52089)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- Smead Binding Covers