Shop All File Folders
Smead
PressGuard Report Cover 11x17", 3" Expansion, Black
Mfr # 81178
Zoro # G7492497
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/2"
- Expanded Width 3"
- Color Black
- Material Pressboard
- Size 11-1/2" W x 17-1/2" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 81178
- Zoro # G7492497
- UPC # 086486811781
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-1/2" |
Expanded Width | 3" |
Size | 11-1/2" W x 17-1/2" H |
Sheet Size | 11 x 17 |
Compatible Sheet Height | 17 in |
Sheet Capacity Size | 3 in |
Compatible Sheet Width | 11 in |
Details
Item | Report Cover |
Color | Black |
Material | Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Features | Top Opening—Punched fastener holes are 8.5" center to center. |
Sheet Capacity | 750 |
Cover Material | 25-pt. Premium Pressboard |
Sheet Type | Punched |
Title Panel | Yes |
Spine Color | Black |
Front Cover Color | Black |
Center To Center | 8.5" |
Fastener Material | Metal |
Number of Fasteners | 1 |
Report Cover Quantity | 1 |
Description
Report Cover, Color Black, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Document Bag (TB-95-12)
- CIG Clover Imaging Remanufactured Extra High Yield Yellow Toner Cartridge for Xerox 106R03692 (201283)
- INTERNATIONAL PAPER Paper, Copy, 20#, 92Brt, 8.5X14 10PK (BSN36593)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Pk100 (50334)
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- SMEAD Pressboard Folder, Straight Cut, Letter, Manila, PK50 (14510)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- Smead File Folders