Shop All File Folders
Smead
Pressboard Report Cover, Prong, Ltr, Red
Mfr # 81751
Zoro # G7140913
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material 20-pt. Premium Pressboard
- Size 8.5 x 11
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 81751
- Zoro # G7140913
- UPC # 086486817516
- Country of Origin United States
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Pressboard Report Cover,Prong,Ltr,Red |
Color | Red |
Material | 20-pt. Premium Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Paper Capacity | 3" |
Features | Side Opening—Holes 8.5" center to center. |
Sheet Capacity | 750 |
Front Cover Color | Red |
Cover Material | 25-pt. Premium Pressboard |
Fastener Material | Metal |
Center To Center | 8.5" |
Sheet Type | Punched |
Spine Color | Red |
Number of Fasteners | 1 |
Report Cover Quantity | 1 |
Title Panel | Yes |
Description
Pressboard Report Cover,Prong,Ltr,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- 3M Scotch Transparent Tape, 1/2in. W. (6002P1272)
- PM COMPANY PM® Perfection Thermal Calculator/Receipt Rolls, 2-1/4" x 85', White, 3 Rolls/Pack (5233)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- SMEAD Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14934)
- SMEAD Smead, MANILA END TAB TUFF POCKETS, 5.25in EXPANSION, LETTER SIZE, MANILA, 10PK (75160)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- SMEAD Pressboard Folder, 6 Section, PK10 (14000)
- SMEAD Pressboard Folders 3 Expansion 2 Fasteners Straight End Tab Lgl GG 25/Bx (37725)
- Smead File Folders