Shop All File Folders
Smead
Pressboard Guides Vertical Tab Blank, PK50
Mfr # 63235
Zoro # G5416595
original price:
$123.99
8% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Color Gray/Green
- Tab Type End Tab
- Size Legal
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 63235
- Zoro # G5416595
- UPC # 086486632355
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-3/4" |
Size | Legal |
For Card/Sheet Size | Legal |
Guide Size | 8.5 x 14 |
Details
Item | Extra Wide Pressboard End Tab Filing Guides with Vertical Metal Tabs |
Color | Gray/Green |
Tab Type | End Tab |
Tab Cut | 1/3-Cut |
Tab Position | Top Position |
Includes | (50) Tab Inserts |
Tab Color | Black |
Guide Material | 25-pt Pressboard |
Guide Color | Green |
Blank/Pre-Printed | Blank |
Tab Material | Metal |
Description
Guide,Vertical Tab,Blank,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- ELECTRIDUCT Phone/Fax Grommet- 3/4"- Black (GR-PFG-075-BK)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Left Position, Manila, PK100 (10335)
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- ZORO SELECT Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- SMEAD Two Fasteners Folder Top Tab, 1/3 Cut, Legal, Red, PK50 (17740)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25 (50576)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4" (26781)
- SMEAD SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48 (11920)
- Smead File Folders