Shop All File Folders
Smead
Pressboard Guides Flat Metal Monthly, Gray/Green, PK12
Mfr # 50365
Zoro # G5416811
product price: $19.69
/pk 12, $1.64/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Gray/Green
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 50365
- Zoro # G5416811
- UPC # 086486503655
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
File Size | Letter |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Pressboard Filing Guides with Monthly or Daily Indexing |
Color | Gray/Green |
Tab Type | Top Tab |
Tab Cut | 1/3 |
Tab Position | Center Position |
Features | Tabs Printed with January-December |
Tab Color | Green |
Recycled Content | 1 |
Guide Color | Green |
Tab Material | 25-pt Pressboard |
Blank/Pre-Printed | January to December |
Guide Material | 25-pt Pressboard |
Description
Guide,Plain Tab,Monthly,Gray/Green,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BUSINESS SOURCE Magnetic Grip Clips No. 1, PK12 (58504BX)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk (SMD29800)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- Smead File Folders