Shop All File Folders
Smead
Pressboard Guides Flat Metal, Gray/Green, PK50
Mfr # 50534
Zoro # G5416787
product price: $75.89
/pk 50, $1.52/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Gray/Green
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 50534
- Zoro # G5416787
- UPC # 086486505345
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Height | 10" |
File Size | Letter |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Heavyweight Filing Guides with Blank Tabs |
Color | Gray/Green |
Tab Type | Top Tab |
Tab Cut | 1/3 |
Tab Position | Assorted |
Tab Color | Black |
Recycled Content | 1 |
Guide Color | Green |
Guide Material | 25-pt Pressboard |
Blank/Pre-Printed | Blank |
Tab Material | Metal |
Description
Guide,Metal Tab,Gray/Green,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- BUSINESS SOURCE Envelope, Coin, No. 1, Kraft, PK500 (04440)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- SMEAD Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Dark Blue, 25/Box (87982)
- SMEAD Pocket, File, Lgl, 5.25""Exp, Bn Pk (SMD74691)
- SMEAD File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (75540)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- SMEAD Guide Height Folder, Manila, PK100 (15395)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- Smead File Folders