Shop All File Folders
Smead
Pressboard Guides Flat Metal (A-Z), PK25
Mfr # 63276
Zoro # G5416586
product price: $76.15
/pk 25, $3.05/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Color Gray/Green
- Tab Type End Tab
- Size Legal
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 63276
- Zoro # G5416586
- UPC # 086486632768
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-3/4" |
Size | Legal |
Guide Size | 8.5 x 14 |
For Card/Sheet Size | Legal |
Details
Item | Extra Wide Pressboard End Tab Filing Guides with Vertical Metal Tabs |
Color | Gray/Green |
Tab Type | End Tab |
Tab Cut | 1/3-Cut |
Tab Position | Top Position |
Includes | (25) Tab Inserts |
Tab Color | Black |
Guide Material | 25-pt Pressboard |
Blank/Pre-Printed | A to Z |
Guide Color | Green |
Tab Material | Metal |
Description
Guide,Metal Tab,A-Z,25/Set,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Ink Ribbon for Calculator, Black/Red (7010)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- SMEAD Smead® Slash Pocket Jackets, Letter, Poly, Blue/Clear/Green/Red/Yellow, 5/Pack (89505)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- SMEAD File Fastener Folder, Manila, PK50, Size: Letter (14547)
- SMEAD File Folder End Tab, Yellow, PK10 (29789)
- UNIVERSAL Recycled Wall File, Three Pocket, PK3 (UNV08121)
- Smead File Folders