Shop All File Folders
Smead
Pressboard Folder, Yellow, PK10
Mfr # 14034
Zoro # G5386930
original price:
$177.60
50% off
new price: $87.25
/pk 10, $8.73/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14034
- Zoro # G5386930
- UPC # 086486140348
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-200H (RK-8H-KF-200H)
- XEROX Toner, 3330/35/45, Hi Yld (106R03622)
- SMEAD Pocket, Selfadhsv, Poly, Usb, PK6 (68150)
- CAMBRIDGE Black Business Notebook (0667206)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- SMEAD Folder Top Tab, Assorted, PK100, Tab Cut: 1/3 (11993)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- SMEAD Smead® File Folders, 1/3 Cut Third Position, One-Ply Top Tab, Letter, Manila, 100/Box (10333)
- Smead File Folders