Shop All File Folders
Smead
Pressboard Folder Top Tab, Yellow, PK10, Tab Cut: 2/5
Mfr # 13734
Zoro # G5387055
product price: $60.99
/pk 10, $6.10/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13734
- Zoro # G5387055
- UPC # 086486137348
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVENPORT Business Envelopes- 24 lb.- No. 10- 4-.13in.x9-.50in.- WE (DA686571)
- LEXMARK Transfer Belt Assembly (40X9929)
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- SMEAD Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Gray-Green, PK10, 10PK (19093)
- SMEAD Folder End Tab with Pockets 8-1/2 x 11", Pk50 (24115)
- SMEAD Folder, Gray/Green, PK25 (19981)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Pressboard Folder, Gray/Green, PK25, Expanded Width: 1" (26200)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Tab Cut: 2/5 (13730)
- Smead File Folders