Shop All File Folders
Smead
Pressboard Folder Top Tab, Yellow, PK10, Expanded Width: 2"
Mfr # 13704
Zoro # G5387107
product price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Yellow
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13704
- Zoro # G5387107
- UPC # 086486137041
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Yel,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- AIDATA USA Desk-Top Curved Copy Holder (AI12396)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000 (55027)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- SMEAD File Fastener Folder, Manila, PK50, Tab Cut: 1/3 (19547)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 1"Expandable, PK50 (75520)
- SMEAD Pocket, Ezaccess, Ltr, 1.75""Ex Pk (SMD73085)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- DAVENPORT File Pocket- Straight Cut Tab- 2in. Exp.- Legal- Manila (DA2655365)
- Smead File Folders