Shop All File Folders
Smead
Pressboard Folder Top Tab, Red, PK10
Mfr # 13703
Zoro # G5387116
product price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Red
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13703
- Zoro # G5387116
- UPC # 086486137034
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 CLEAR (LP-0316) (LP-0316)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- PRISMACOLOR Design EBONY Sketching Pencil, Bla, PK 12 (14420)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- SMEAD Two-Pocket File Folder, Orange, PK25 (87858)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- SMEAD Folder W/Fastener, 1/3 Asstd, 2 Pos, 50/BX, Letter, Manila PK (SMD14547)
- SMEAD Smead, KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK (14813)
- SMEAD Pressboard Folder, Interior, Legal, 1/3 Tab, Manila, PK100 (15230)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- Smead File Folders