Shop All File Folders
Smead
Pressboard Folder Top Tab, Dark Blue, PK10
Mfr # 13732
Zoro # G5387070
product price: $60.15
/pk 10, $6.02/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Dark Blue
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13732
- Zoro # G5387070
- UPC # 086486137324
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Dark Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, LAVENDER, 100PK (25410)
- SMEAD FOLDER, MLA, 1/3 CUT, LGL (15330)
- SMEAD Pressboard Folder, Coated Fastener, PK25 (19910)
- SMEAD Folder, File, Ltr, 1/3, Maroon Pk (SMD13093)
- SMEAD Smead Manufacturing Company SMD89610 Smead Poly Expanding File Pockets (SMD89610)
- SMEAD Pocket Folder 8-1/2 x 14", 5.25" Expansion, Pk10 (76174)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- Smead File Folders