Shop All File Folders
Smead
Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2"
Mfr # 13701
Zoro # G5387131
product price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Blue
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13701
- Zoro # G5387131
- UPC # 086486137010
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- XEROX High-Yield Toner 006R04400, 3,000 Page-Yield, Black (006R04400)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- SMEAD Jacket, File, Ltr, 2""Exp, Gn Pk (SMD75563)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED (73241)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- SMEAD Jacket, File, Ltr, 1.5""Exp, Mla Pk (SMD75540)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- Smead File Folders