Shop All File Folders
Smead
Pressboard Folder SuperTab, 1/3 Tab, Letter, Manila, PK50
Mfr # 14535
Zoro # G5386696
product price: $61.89
/pk 50, $1.24/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14535
- Zoro # G5386696
- UPC # 086486145350
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Super Tab Fastener Folders with Reinforced Tab |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | 11-pt Manila |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Fasteners | 2 |
Cover Tab Position | Assorted |
Cover Color | Manila |
Cover Tab Cut | 1/3-Cut |
Total Number of Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Material | 11-pt Manila |
Description
Pressboard Folder,Supertab,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (878639HYH)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- SMEAD Interior File Folders, 1/3-Cut Tabs, Letter Size, Orange, PK100 (10259)
- SMEAD Folder, File, Pressbrd, Ltr, Gn Pk (SMD21546)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- SMEAD FOLDER, 1/3CUT, LTR, GN (12143)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- Smead File Folders