Shop All File Folders
Smead
Pressboard Folder Super Tab, Blue, PK100, Tab Cut: 1/3
Mfr # 12034
Zoro # G5387606
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 12034
- Zoro # G5387606
- UPC # 086486120340
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Description
Pressboard Folder,Super Tab,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- ZORO SELECT Stretch Wrap Dispenser, Height: 7-1/2" (5NVZ4)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- BRAND MANAGEMENT GROUP Hp Artist Matte Canvas - 24X50 Inch (E4J54B)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12634)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- SMEAD Folder, File, Ltr, 1/3, Expnd Pk (SMD13234)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- SMEAD Pressboard Folder, Bright Red, PK10, Expanded Width: 2" (13731)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71356)
- Smead File Folders