Shop All File Folders
Smead
Pressboard Folder, Straight Cut, Letter, Manila, PK50
Mfr # 14510
Zoro # G5386720
product price: $36.39
/pk 50, $0.73/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14510
- Zoro # G5386720
- UPC # 086486145107
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Pressboard Folder,Straight,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- LABELWORKS PX Hard Case for LW-PX900 and LW-PX700 (LWCS1200)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Weight Scale Lithium Electronic Weight Scale (BMP Weight Scale)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- SMEAD Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box (10502)
- SMEAD Smead® Leather-Like A-Z Open Accordion Expanding File W/ 21 Pockets, Fits Legal-Sized Documents (70430)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- Smead File Folders