Shop All File Folders
Smead
Pressboard Folder Straight Cut, Letter, Brown, PK50
Mfr # 14813
Zoro # G5386650
product price: $60.35
/pk 50, $1.21/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Kraft
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14813
- Zoro # G5386650
- UPC # 086486148139
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Folder Size | Letter |
Details
Item | Kraft Fastener Folders |
Color | Kraft |
Material | Kraft |
Tab Cut | Straight |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Fastener Capacity | 2" |
Cover Material | 11-pt Kraft |
Cover Tab Cut | Straight |
Cover Fasteners | 2 |
Total Number of Fasteners | 2 |
Cover Color | Kraft |
Cover Tab Style | Top Tab |
Description
Pressboard Folder,Straight,Brown,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder End Tab, 5.2" Expansion, Red, PK10 (74696)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD OUT GUIDES W/DIAGONAL-CUT POCKETS, POLY, LETTER, YELLOW, 50PK (61966)
- SMEAD Top Tab Colored 2-Fastener Folders, 1/3-Cut Tabs, Letter, Purple, PK50 (13040)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9in FRONT, STRAIGHT TAB, LETTER SIZE, 100PK (24109)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- Smead File Folders