Shop All File Folders
Smead
Pressboard Folder, Recycled, Manila, PK100, Width: 12-1/4"
Mfr # 24100
Zoro # G5385567
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24100
- Zoro # G5385567
- UPC # 086486241007
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 12.25" |
Description
Pressboard Folder,Recycled,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- WM BARR Damp 11OZ LinenAbsorber (FG01PLSB)
- PCI Pci Canon Fm4-8400-010 Waste Container (FM4-8400-010-PCI)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 50PK (11975)
- SMEAD Folder, File, Ltr, 1/3, Ast Pk (SMD11943)
- SMEAD Jacket, File, Lgl, 1.5""Exp, Mla Pk (SMD76540)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Size: Legal (37215)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Assorted, 10/Box (14025)
- SMEAD Expanding Wallet 8-1/2 x 11", Water Resist, Redrope (71165)
- Smead File Folders