Shop All File Folders
Smead
Pressboard Folder, Recycled, Manila, PK100
Mfr # 10339
Zoro # G5387956
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10339
- Zoro # G5387956
- UPC # 086486103398
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Acid-free, Rounded Corner |
Recycled Content | 1 |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Style | Top Tab |
File Folder Material | 11-pt Manila |
File Tab Material | 11-pt Manila |
File Folder Expansion | 0.75" |
File Tab Color | Manila |
File Folder Color | Manila |
Description
Pressboard Folder,Recycled,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- ENCORE PACKAGING Flexible Lacing Rod (EP-1320)
- SMEAD Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Color: Brown (70369)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Navy Blue (71503)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- Smead File Folders