Shop All File Folders
Smead
Pressboard Folder, Manila, Top Tab, PK100
Mfr # 10338
Zoro # G5387965
product price: $32.79
/pk 100, $0.33/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10338
- Zoro # G5387965
- UPC # 086486103381
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Details
Item | File Folders with Antimicrobial Product Protection |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Antimicrobial, Acid-free |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Material | 11-pt Manila |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
File Tab Color | Manila |
File Tab Style | Top Tab |
Description
Pressboard Folder,Manila,Top Tab,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP B2360/3460/3465 (M11XH/2PFPR) JUMBO (331-9805)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- SMEAD Hanging File Folder, FasTab, Assorted, PK18 (64153)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD Wallet End Tab, Brown, PK10, Size: Letter (71144)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- SMEAD Smead, COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 100PK (11948)
- UNIVERSAL Universal® 2" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box (14142)
- Smead File Folders